NU 240 ECNMP/C3
Description
NU 240 ECNMP/C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE W/ CAGE SGL/MULTIPLE ROW
Part # NU 240 ECNMP/C3
BDI # 1305326
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | High Capacity | Snap Ring Groove
Number of Rows of Rollers:
Single Row
Snap Ring:
No
6856MC3
Description
6856MC3 DEEP GROOVE BALL BRG ; 280MM BOREX350MM ODX33MM W 1-ROW
Part # 6856MC3
BDI # 20399388
Features
Enclosure:
Open
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
13.78
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6860MC3
Description
6860MC3 DEEP GROOVE BALL BRG ; 300MM BOREX380MM ODX38MM W 1-ROW
Part # 6860MC3
BDI # 20399390
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
61856 MA
Description
61856 MA DEEP GROOVE BALL BRG ; NON-RETURNABLE 280MMX350MMX33MM SR
Part # 61856 MA
BDI # 1265677
Features
Enclosure:
Open
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
13.78
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2552
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No