TFT-15
Description
TFT-15 FLANGE BLOCK BALL BEARING ; 15/16" BORE 3" BOLT CIRCLE
Part # 726945
BDI # 356449
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.925
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Flinger
Global Part Number GPN:
17007
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
76
6305 2ZJEM
Description
6305 2ZJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 25MMX62MMX17MM
Part # 6305 2ZJEM
BDI # 21480126
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2799
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Bore - Millimeter:
22.225
Other Features:
Precision Balanced | Oil Lubrication
Global Part Number GPN:
579634
Mounting Method:
Finished Bore
Belt Series:
2322V
Bushing Size:
No Bushing
Number of Grooves:
1
6205 2RSJEM
Description
6205 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE SR 25MMX52MMX15MM 2 SEALS
Part # 6205 2RSJEM
BDI # 21480033
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2822
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6005 2RSJEM
Description
6005 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 25MMB 47MMOD 12MMWD
Part # 6005 2RSJEM
BDI # 21988069
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2766
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No