LM742749-2
        
            Description
            
            LM742749-20024 TAPERED ROLLER BRG CONE ; PRECISION 8-1/2" BORE 1-13/16" WD
    
Part # LM742749-20024
BDI # 1365089
Features
        
                            Component:
                            
                                Cone
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                0
                        
        
                            Flange Outside Diameter - Inch:
                            
                                0
                        
        
                            Outside Diameter - Millimeter:
                            
                                0
                        
        
                            Other Features:
                            
                                Light Medium Duty
                        
        
                            Global Part Number GPN:
                            
                                648080
                        
        
                            Precision Class:
                            
                                Standard
                        
        
                            Basic Number:
                            
                                LM742749
                        
        
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                292.887
                        
        
                            Other Features:
                            
                                Double Row | Closed End Cover | Corrosion Resistant
                        
        
                            Global Part Number GPN:
                            
                                522941
                        
        
                            Housing Style:
                            
                                4 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                23.7
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Tapered Adapter Sleeve
                        
        
                            Housing Configuration:
                            
                                2 Piece Split
                        
        
                            Number of Mounting Holes:
                            
                                4
                        
        
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Ductile Iron
                        
        
                            Outside Diameter - Inch:
                            
                                20.88
                        
        
                            Length Thru Bore - Millimeter:
                            
                                177.8
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
                        
        
                            Hub Diameter - Millimeter:
                            
                                381.254
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                340340In-Lbs
                        
        
Features
        
                            Inner Race Profile:
                            
                                Wide Inner Ring
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Cylindrical Roller Bearing
                        
        
                            Outer Race Width - Millimeter:
                            
                                63.5
                        
        
                            Other Features:
                            
                                Single Row | Non-Expansion | Light Duty
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                13.5
                        
        
                            Length Thru Bore - Millimeter:
                            
                                115
                        
        
                            Outer Race Profile:
                            
                                Cylindrical
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
Features
        
                            Component:
                            
                                Cone
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                0
                        
        
                            Flange Outside Diameter - Inch:
                            
                                0
                        
        
                            Outside Diameter - Millimeter:
                            
                                0
                        
        
                            Other Features:
                            
                                Light Medium Duty
                        
        
                            Global Part Number GPN:
                            
                                647535
                        
        
                            Precision Class:
                            
                                Standard
                        
        
                            Basic Number:
                            
                                LM742747A