Page 1 of 376

Next

Compare
H247548-2

COMPARE

H247548-2

Description
H247548-20024 TAPERED ROLLER BRG CONE ; NON-RETURNABLE SINGLE ROW

TIMKEN

Part # H247548-20024

BDI # 1356828

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Heavy Duty
Global Part Number GPN: 646617
Precision Class: Standard
Basic Number: H247548

Price Inventory : In stock
Loading Price
QTY
23144CAME2C3W507

COMPARE

23144CAME2C3W507

Description
23144CAME2C3W507 SPHERICAL ROLLER BRG ; 220MM BOREX370MM ODX120MM W 2-ROW

NSK

Part # 23144CAME2C3W507

BDI # 21735227

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.567
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
N244M

COMPARE

N244M

Description
N244M CYLINDRICAL ROLLER BEARING

NSK

Part # N244M

BDI # 20399466

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
N244MC3

COMPARE

N244MC3

Description
N244MC3 CYLINDRICAL ROLLER BEARING

NSK

Part # N244MC3

BDI # 20399468

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
132924

COMPARE

132924

Description
132924 PILLOW BLOCK ; 9IN SSL PLAIN

DODGE

Part # 132924

BDI # 261428

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 533.4
Other Features: Hydrodynamic
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 27.3

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 273

Price Inventory : Available to order
Loading Price
QTY