24048EMBW33W25AC3
Description
24048EMBW33W25AC3 SPHERICAL RLR BRG ; 240MM ID 360MM OD 118MM WD
Part # 24048EMBW33W25AC3
BDI # 20054699
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23248-BEA-XL-MB1-C3
Description
23248-BEA-XL-MB1-C3 X-LIFE SPHR RLR BRG ; NON-RETURNABLE 240MM X 440MM X 160MM
Part # 23248-BEA-XL-MB1-C3
BDI # 1141869
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Outside Diameter - Millimeter:
440
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23948-MB-C3
Description
23948-MB-C3 SPHERICAL ROLLER BEARING ; 240MM BORE X 320MM OD X 60MM W
Part # 23948-MB-C3
BDI # 1142344
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Outside Diameter - Millimeter:
320
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23248 CAC/C083W507
Description
23248 CAC/C083W507 SPHR ROLLER BRG
Part # 23248 CAC/C083W507
BDI # 1247811
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing