16048M
Description
16048M DEEP GROOVE BALL BRG ; 240MM BOREX360MM ODX37MM W 1-ROW
Part # 16048M
BDI # 1183864
Features
Enclosure:
Open
Outer Race Width - Millimeter:
37
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SL014848-A
Description
SL014848-A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # SL014848-A
BDI # 1177646
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 2 Rib Outer Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449539
Number of Rows of Rollers:
Double Row
24048CAMC3W507
Description
24048CAMC3W507 SPHERICAL ROLLER BRG ; 240MM BOREX360MM ODX118 MM W 2-ROW
Part # 24048CAMC3W507
BDI # 21736688
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
MSE900BX
Description
MSE900BX INSERT BEARING ; NON-RETURNABLE EXPANSION
Part # MSE900BX
BDI # 20350953
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
90.5
Other Features:
Single Row | Expansion | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
15.5
Length Thru Bore - Millimeter:
163
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
23148 CC/C3W33
Description
23148 CC/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE 240MMB 400MMOD 128MM WID
Part # 23148 CC/C3W33
BDI # 1264976
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing