23948 CC/W33
Description
23948 CC/W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23948 CC/W33
BDI # 1421578
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23048 CCK/C4W33
Description
23048 CCK/C4W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23048 CCK/C4W33
BDI # 1418943
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23248 CC/C3W33
Description
23248 CC/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23248 CC/C3W33
BDI # 1247822
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
138.176
Length Thru Bore - Inch:
5.44
Bore - Millimeter:
227.025
Bore - Inch:
8.938
Other Features:
Sleeve | Nut | Washer | For Spherical Roller Bearing
HH249949-2
Description
HH249949-20025 TAPERED ROLLER BRG CONE ; PRECISION 9-3/4" BORE 4-5/8" WD
Part # HH249949-20025
BDI # 1357664
Features
Component:
Cone
Width - Millimeter:
117.475
Inch - Metric:
Inch
Bore - Millimeter:
247.65
Bore - Inch:
9.75
Other Features:
Heavy Duty
Global Part Number GPN:
648831
Precision Class:
Standard
Width - Inch:
4.625
Basic Number:
HH249949