SL014848-A-C3
Description
SL014848-A-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 240MM ID X 300MM OD
Part # SL014848-A-C3
BDI # 19265237
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 2 Rib Outer Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No
6848C3
Description
6848C3 DEEP GROOVE BALL BEARING ; 240MM ID 300MM OD 28MM W
Part # 6848C3
BDI # 17145577
Features
Enclosure:
Open
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
SL181848-E-BR
Description
SL181848-E-BR CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 240MM ID X 300MM OD
Part # SL181848-E-BR
BDI # 1182575
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers:
Single Row
Snap Ring:
No
6848M
Description
6848M DEEP GROOVE BALL BEARING ; 240MM BOREX300MM ODX28MM W 1-ROW
Part # 6848M
BDI # 1187031
Features
Enclosure:
Open
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
61848 MA
Description
61848 MA DEEP GROOVE BALL BRG ; NON-RETURNABLE 240MMB 300MMOD 28MM WD
Part # 61848 MA
BDI # 1265196
Features
Enclosure:
Open
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2866
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No