Page 1 of 57062

Next

Compare
R2 2-3/8

COMPARE

R2 2-3/8

Description
R2 2-3/8 BUSHING ; 2-3/8"

TSUBAKI

Part # R2-2F

BDI # 927923

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4
Length Thru Bore - Millimeter: 123.952
Length Thru Bore - Inch: 4.88
Outside Diameter - Millimeter: 101.6

Bore - Millimeter: 60.325
Bore - Inch: 2.375
Bushing Series: R2

Price Inventory : In stock
Loading Price
QTY
3206JC3

COMPARE

3206JC3

Description
3206JC3 ANGULAR CONTACT BALL BEARING ; 30MM BOREX62MM ODX23.8 MM W 2-ROW

NSK

Part # 3206JC3

BDI # 1185533

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 32 Degree
Global Part Number GPN: 256508
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
5305C3

COMPARE

5305C3

Description
5305C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 25MM ID 62MM OD 25.4MM W OPEN

NTN

Part # 5305C3

BDI # 1203797

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
UCFLU-1.15/16

COMPARE

UCFLU-1.15/16

Description
UCFLU-1.15/16 FLANGED BLOCK BEARING ; CAST IRON

NTN

Part # UCFLU-1.15/16

BDI # 1233617

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.613
Nominal Bolt Circle Diameter Round - Inch: 6.2
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Wide Inner Race | Has Flinger
Global Part Number GPN: 553936
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
FY 2.3/16 FM

COMPARE

FY 2.3/16 FM

Description
FY 2.3/16 FM FLANGED BALL BEARING UNIT

SKF

Part # FY 2.3/16 FM

BDI # 1265266

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 48.4
Nominal Bolt Circle Diameter Round - Inch: 7.2
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Narrow Inner Race | Open End | Y Bearing
Global Part Number GPN: 554918
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY