7308DU-BKE

COMPARE

7308DU-BKE

Description
7308DU-BKE ANGULAR CONTACT BALL BEARING ; POR 40MM ID X 90MM OD X 23MM WID

SKF

Part # 7308DU-BKE

BDI # 22368459

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 29 Degree
Global Part Number GPN: 254631
Cage Material: Phenolic
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY