Page 1 of 7504

Next

Compare
AA-1325-10

COMPARE

AA-1325-10

Description
AA-1325-10 SLEEVE BEARING ; 1.002"X1.315"X1"

ISOSTATIC

Part # 101544

BDI # 521819

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 1
Nominal Outside Diameter - Inch: 1.313
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 1.315
Length Thru Bore - Millimeter: 25.4
Nominal Bore - Millimeter: 25.4
Length Thru Bore - Inch: 1
Global Part Number GPN: 487800

Price Inventory : In stock
Loading Price
QTY
MP-16C

COMPARE

MP-16C

Description
MP-16C PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE GEN GOLD SET SCREW

SEALMASTER

Part # 704196

BDI # 352935

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.1
Other Features: Single Row
Global Part Number GPN: 6145
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
SBG 16SS

COMPARE

SBG 16SS

Description
SBG 16SS SPHERICAL PLAIN BEARING ; NON-RETURNABLE 1 INCH BORE 1.75 INCH OD

SEALMASTER

Part # 1801602000

BDI # 355664

Features

Enclosure: Open
Housing Width - Millimeter: 20.244
Material - Liner: Not Applicable
Material - Outer Member: Stainless Steel
Component: Complete with Outer and Inner Ring

Inch - Metric: Inch
Outside Diameter - Inch: 1.75
Other Features: 2 Piece | Precision | Corrosion Resistance | Lubrication Groove in Outer Ring
Global Part Number GPN: 39488
Self Aligning: Yes

Price Inventory : In stock
Loading Price
QTY
3206JC3

COMPARE

3206JC3

Description
3206JC3 ANGULAR CONTACT BALL BEARING ; 30MM BOREX62MM ODX23.8 MM W 2-ROW

NSK

Part # 3206JC3

BDI # 1185533

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 32 Degree
Global Part Number GPN: 256508
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
5305C3

COMPARE

5305C3

Description
5305C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 25MM ID 62MM OD 25.4MM W OPEN

NTN

Part # 5305C3

BDI # 1203797

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY