Page 1 of 2

Next

Compare
MUCF208

COMPARE

MUCF208

Description
MUCF208 FLANGED BLOCK BEARING ; 4 BOLT SQUARE 1.575" BORE STAINLESS

AMI BEARINGS

Part # MUCF208

BDI # 103239

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 49.2
Nominal Bolt Circle Diameter Round - Inch: 5.7
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | Has Slinger

Global Part Number GPN: 532284
Housing Style: 4 Bolt Square Flange Block
Housing Material: Stainless Steel
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 144

Price Inventory : Available to order
Loading Price
QTY
UKF207+HS2307

COMPARE

UKF207+HS2307

Description
UKF207+HS2307 FLANGED BLOCK BEARING ; 1-1/8" BORE 5.1" BOLT CIRCLE 4 HOLE

AMI BEARINGS

Part # UKF207+HS2307

BDI # 123313

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 43
Nominal Bolt Circle Diameter Round - Inch: 5.1
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | Has Slinger

Global Part Number GPN: 535148
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Nominal Bolt Circle Diameter Round - Millimeter: 130

Price Inventory : Available to order
Loading Price
QTY
MUCNFL206-19W

COMPARE

MUCNFL206-19W

Description
MUCNFL206-19W FLANGED BLOCK BEARING ; 1-3/16" ID 2-BOLT

AMI BEARINGS

Part # MUCNFL206-19W

BDI # 105090

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.1
Nominal Bolt Circle Diameter Round - Inch: 4.6
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | White Housing | Has Slinger

Global Part Number GPN: 533476
Housing Style: 2 Bolt Flange Block
Housing Material: Thermoplastic
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 117

Price Inventory : Available to order
Loading Price
QTY
UC209

COMPARE

UC209

Description
UC209 INSERT BEARING ; 45MM BORE IR WID 85MM OD

AMI BEARINGS

Part # UC209

BDI # 107251

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 22
Other Features: Single Row | Normal Duty | Steel Cage | Has Slinger
Inch - Metric: Metric

Outside Diameter - Inch: 3.346
Length Thru Bore - Millimeter: 49.2
Outer Race Profile: Spherical
Global Part Number GPN: 560113
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
UCFB207

COMPARE

UCFB207

Description
UCFB207 FLANGED BLOCK BEARING ; 35MM BORE 0MM BOLT CIRCLE 3 HOLE

AMI BEARINGS

Part # UCFB207

BDI # 108670

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 42.9
Other Features: Single Row | Normal Duty | Has Slinger
Global Part Number GPN: 528706
Housing Style: 3 Bolt Flange Bracket

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 3
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY