22208-E1-XL
Description
22208-E1-XL X-LIFE SPHR ROLLER BRG ; 40MM X 80MM X 23MM
Part # 22208-E1-XL
BDI # 1138416
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3307
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6209-2RSR-L038-C3
Description
6209-2RSR-L038-C3 DEEP GROOVE BALL BRG ; SGL ROW 45MM BORE X 85MM OD X 19MM WD
Part # 6209-2RSR-L038-C3
BDI # 1411052
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3585
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6308-2RSR-L038-C3
Description
6308-2RSR-L038-C3 DEEP GROOVE BALL BRG ; SGL ROW 40MM BORE X 90MM OD X 23MM W
Part # 6308-2RSR-L038-C3
BDI # 1411142
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove | Lip Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6206-2RSR-L038-C3
Description
6206-2RSR-L038-C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE SGL ROW 30MM BORE 62MM OD
Part # 6206-2RSR-L038-C3
BDI # 1411032
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3552
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No