30205-XL
Description
30205-XL X-LIFE BEARING ASSY ; NON-RETURNABLE TAPERED RLR 25MM ID
Part # 30205-XL
BDI # 1143476
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Outside Diameter - Millimeter:
52
Bore - Millimeter:
25
Bore - Inch:
0.984
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
653963
Precision Class:
Standard
Basic Number:
30205
B7006-E-2RSD-T-P4S-UL
Description
B7006-E-2RSD-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B7006-E-2RSD-T-P4S-UL
BDI # 1154847
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
7205-B-XL-TVP-UO
Description
7205-B-XL-TVP-UO X-LIFE BEARING ; ANGULAR CONTACT 25MM X 52MM X 15MM
Part # 7205-B-XL-TVP-UO
BDI # 1151668
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235452
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
33010-XL
Description
33010-XL X-LIFE BEARING ASSY ; NON-RETURNABLE TAPERED RLR 50MM ID
Part # 33010-XL
BDI # 1410872
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80
Bore - Millimeter:
50
Bore - Inch:
1.969
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
653938
Precision Class:
Standard
Basic Number:
33010
6309-2Z-L038
Description
6309-2Z-L038 DEEP GROOVE BALL BEARING ; 45MM BORE X 100MM OD X 25MM WD
Part # 6309-2Z-L038
BDI # 1411149
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3293
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No