Page 1 of 2

Next

Compare
7205-B-XL-TVP-UO

COMPARE

7205-B-XL-TVP-UO

Description
7205-B-XL-TVP-UO X-LIFE BEARING ; ANGULAR CONTACT 25MM X 52MM X 15MM

FAG

Part # 7205-B-XL-TVP-UO

BDI # 1151668

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 235452
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
30205-XL

COMPARE

30205-XL

Description
30205-XL X-LIFE BEARING ASSY ; NON-RETURNABLE TAPERED RLR 25MM ID

FAG

Part # 30205-XL

BDI # 1143476

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Outside Diameter - Millimeter: 52
Bore - Millimeter: 25

Bore - Inch: 0.984
Other Features: 1 Single Cone | 1 Single Cup
Global Part Number GPN: 653963
Precision Class: Standard
Basic Number: 30205

Price Inventory : Available to order
Loading Price
QTY
B7006-E-2RSD-T-P4S-UL

COMPARE

B7006-E-2RSD-T-P4S-UL

Description
B7006-E-2RSD-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE

FAG

Part # B7006-E-2RSD-T-P4S-UL

BDI # 1154847

Features

Enclosure: 2 Seals
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
6308-2RSR-L038

COMPARE

6308-2RSR-L038

Description
6308-2RSR-L038 DEEP GROOVE BALL BEARING ; SGL ROW 40MM BORE X 90MM OD X 23MM WD

FAG

Part # 6308-2RSR-L038

BDI # 1411141

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 23
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.543

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 3277
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
33010-XL

COMPARE

33010-XL

Description
33010-XL X-LIFE BEARING ASSY ; NON-RETURNABLE TAPERED RLR 50MM ID

FAG

Part # 33010-XL

BDI # 1410872

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Outside Diameter - Millimeter: 80
Bore - Millimeter: 50

Bore - Inch: 1.969
Other Features: 1 Single Cone | 1 Single Cup
Global Part Number GPN: 653938
Precision Class: Standard
Basic Number: 33010

Price Inventory : Available to order
Loading Price
QTY