7306-B-XL-TVP-UA
Description
7306-B-XL-TVP-UA X-LIFE BEARING ; ANGULAR CONTACT 30MM X 72MM X 19MM
Part # 7306-B-XL-TVP-UA
BDI # 1411214
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235593
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
WS22205-E1-XL-2RSR
Description
WS22205-E1-XL-2RSR X-LIFE BEARING ; SPHERICAL ROLLER
Part # WS22205-E1-XL-2RSR
BDI # 20335748
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Outside Diameter - Millimeter:
52
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NU2307-E-XL-TVP2-C3
Description
NU2307-E-XL-TVP2-C3 X-LIFE CYL RLR BRG ; WITH CAGE
Part # NU2307-E-XL-TVP2-C3
BDI # 1164075
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
448942
Number of Rows of Rollers:
Single Row
NJ308-E-XL-TVP2
Description
NJ308-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NJ308-E-XL-TVP2
BDI # 1162671
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
565614
Number of Rows of Rollers:
Single Row
NJ210-E-XL-TVP2-C3
Description
NJ210-E-XL-TVP2-C3 X-LIFE CYL ROLLER BRG ; 50MM X 90MM X 20MM
Part # NJ210-E-XL-TVP2-C3
BDI # 1161963
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448075
Number of Rows of Rollers:
Single Row