1040T HUB 1.5 3/8X3/16KW NR 0704609
Description
1040T HUB 1.500 BORE ; 704609
Part # 4300072
BDI # 18104998
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
75.438
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Grid Coupling
Torque:
2200In-Lbs
1060T HUB 1.375 5/16X5/32KW NR 0704626
Description
1060T HUB 1.375 BORE ; 0704626 5/16 KW
Part # 4300087
BDI # 18105338
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
104
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
76.2
Coupling Type:
Grid Coupling
Torque:
6050In-Lbs
1040T31/35 SHAFT HUB 1.625 3/8X3/16 KW
Description
1040T31/35 HUB 1.625 BORE ; 704931
Part # 4300122
BDI # 18104915
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
112.776
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
53.848
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
78.486
Coupling Type:
Grid Coupling
Torque:
2200In-Lbs
1050T31/35 SHAFT HUB 1.625 3/8X3/16 KW
Description
1050T31 HUB 1.625 BORE ; 713009
Part # 4300257
BDI # 18105233
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
125.4
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
60.452
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
1040T HUB 1.25 1/4X1/8KW NR 0704607
Description
1040T HUB 1.250 BORE ; 704607
Part # 4300070
BDI # 18104989
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
75.438
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Grid Coupling
Torque:
2200In-Lbs