NUTR30-A

COMPARE

NUTR30-A

Description
NUTR30-A CAM FOLLOWER BEARING ; NON-RETURNABLE 30MM BORE 62MM RLR DIA

INA

Part # NUTR30-A

BDI # 18313631

Features

Roller Width - Inch: 1.102
Roller Width - Millimeter: 28
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Roller Diameter - Inch: 2.441
Other Features: Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN: 239828

Price Inventory : In stock
Loading Price
QTY
GE30-SW-A

COMPARE

GE30-SW-A

Description
GE30-SW-A SPHERICAL PLAIN BRG ; NON-RETURNABLE

INA

Part # GE30-SW-A

BDI # 1173224

Features

Enclosure: Open
Housing Width - Millimeter: 16
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Other Features: Angular Contact | Single Direction
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY
GRAE50-XL-NPP-B

COMPARE

GRAE50-XL-NPP-B

Description
GRAE50-XL-NPP-B X-LIFE INSERT BALL BRG ; NON-RETURNABLE WITH ECC LOCK COLLAR

INA

Part # GRAE50-XL-NPP-B

BDI # 1411568

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 22
Other Features: Single Row | With Set Screw
Inch - Metric: Metric

Outside Diameter - Inch: 3.543
Length Thru Bore - Millimeter: 43.7
Outer Race Profile: Spherical
Global Part Number GPN: 562003
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
3307-2Z

COMPARE

3307-2Z

Description
3307 2Z ; BALL BRG

INA

Part # 4012802028737

BDI # 18317198

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 35 Degree
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY