PB22431H
Description
PB22431H PILLOW BLOCK ROLLER BEARING ; 1-15/16" BORE 2-1/4" BASE-CTR HGT 2-HOLE
Part # 2003905
BDI # 575271
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
79.375
Other Features:
Double Row | Single Collar
Global Part Number GPN:
517763
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.6
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
P2U327
Description
P2U327 PILLOW BLOCK BALL BEARING ; 1-11/16" BORE 3-1/8" BASE-CTR HGT 2-HOLE
Part # 2010427
BDI # 582220
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.888
Other Features:
Single Row | Single Collar | Heavy Duty | High Base
Global Part Number GPN:
245495
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
MU5209TV
Description
MU5209TV CYLINDRICAL ROLLER BEARING ; POR 45MM ID X 85MM OD X 1.187" WIDE
Part # 2019960
BDI # 579199
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Inner Ring OD | Standard Capacity | Wide Width | Light Series
Global Part Number GPN:
450922
Number of Rows of Rollers:
Single Row