PEB22423H

COMPARE

PEB22423H

Description
PEB22423H PILLOW BLOCK ROLLER BEARING ; 1-7/16" BORE 1-7/8" BASE-CTR HGT 2-HOLE

LINKBELT

Part # 2004225

BDI # 573255

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 73.025
Other Features: Double Row | Single Collar
Global Part Number GPN: 517504
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.4
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
TB22423E7E7CSS

COMPARE

TB22423E7E7CSS

Description
TB22423E7E7CSS TAKE-UP ROLLER BEARING ; 1-7/16" SHAFT DIA

LINKBELT

Part # TB22423E7E7CSS

BDI # 580341

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 3.5
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Slot Width - Inch: 0.531

Slot to Slot Distance - Millimeter: 88.9
Other Features: Double Row | Extended Inner Race | Triple Lip Contact Seal | Closed End | With Set Screw
Global Part Number GPN: 675105
Housing Style: Unit Only
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
PB22431E7E7CSS

COMPARE

PB22431E7E7CSS

Description
PB22431E7E7CSS PILLOW BLOCK RLR BEARING ; 1-15/16" SHAFT DIA

LINKBELT

Part # PB22431E7E7CSS

BDI # 580291

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 79.375
Other Features: Double Row | Single Collar | Closed End Cover
Global Part Number GPN: 517767
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.6
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY