500 HUB 1-3/4X7/16
Description
M50012414 COUPLING HUB ; 1-3/4" BORE 4" HUB DIA
Part # M50012414
BDI # 601688
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
4.8
Length Thru Bore - Millimeter:
41.402
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling
500 HUB 1-1/2X3/8 W/CLAMP
Description
500 HUB 1-1/2X3/8 W/CLAMP COUPLING HUB ; 1-1/2" BORE 4" HUB DIA JAW COUPLING
Part # M50011612C
BDI # 601658
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
4.8
Length Thru Bore - Millimeter:
41.402
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Clamp
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling
500 HUB 1-5/8X3/8 W/CLAMP
Description
500 HUB 1-5/8X3/8 W/CLAMP COUPLING HUB ; 1-5/8" BORE 4" HUB DIA JAW COUPLING
Part # M50012012C
BDI # 601673
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
4.8
Length Thru Bore - Millimeter:
41.402
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Clamp
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling