D50BS19 1-1/4 SPLIT
Description
D50BS19 1-1/4 SPLIT SPROCKET ; 5/8IN PITCH 1-1/4IN BORE 19 TEETH
Part # D50BS19 1-1/4 SPLIT
BDI # 21445504
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
Split Type
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore
D50B15H 1 7/16 KW 2SS
Description
D50B15H 1 7/16 KW 2SS RLR CHAIN SPROCKET ; 1-7/16" BORE DIA 15 TEETH
Part # D50B15H 1 7/16 KW 2SS
BDI # 21850379
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore
D50BS15H 1-7/16
Description
D50BS15H 1-7/16 SPROCKET ; 5/8IN PITCH 1-7/16IN BORE 15 TEETH
Part # D50BS15H 1-7/16
BDI # 21445503
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore
D50B18H X 1-1/2 KW SS
Description
D50B18H X 1-1/2 KW SS SPROCKET ; 50 ANSI 18 TEETH 1-1/2" BORE
Part # D50B18H X 1-1/2 KW SS
BDI # 24102756
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore
D50BS14 X 1-1/4
Description
D50BS14 X 1-1/4 ROLLER CHAIN SPROCKET ; 1-1/4" BORE 14T CHAIN NO.50
Part # D50BS14 X 1-1/4
BDI # 24027914
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore