2012 1 7/8
Description
2012 1 7/8 TAPERED BUSHING ; 1-7/8" BORE 2-3/4" OD 1-1/4" LTB
Part # 2012 1 7/8
BDI # 1403149
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
47.625
Bore - Inch:
1.875
Other Features:
Keyway on ID
Global Part Number GPN:
463960
Bushing Series:
2012
60BS23 1 15/16
Description
60BS23 1 15/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS23 1 15/16
BDI # 622916
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
With 2 Set Screw
Global Part Number GPN:
35341
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Finished Bore
10HS 1 1/8
Description
10HS 1 1/8 COUPLING HUB ; 1-1/8" BORE 4.375" OD 1.65" LTB
Part # 10HS 1 1/8
BDI # 21976494
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.375
Length Thru Bore - Millimeter:
42.062
Other Features:
Components May or May Not Intermix Among Brands | Short Hub
Hub Diameter - Millimeter:
111.125
Coupling Type:
Elastomeric Coupling
Torque:
TPR 2875 | Hytrel 11350In-Lbs
80BS17HT 1 5/8
Description
80BS17HT 1 5/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 80BS17HT 1 5/8
BDI # 624624
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
With 2 Set Screw
Global Part Number GPN:
35070
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore