6207VVC3
Description
6207VVC3 DEEP GROOVE BALL BRG ; 35MM BOREX72MM ODX17MM W 1-ROW
Part # 6207VVC3
BDI # 1186466
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5809
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
7210CTRDUMP4Y
Description
7210CTRDUMP4Y PRECISION AC BALL BRG ; 50MM BOREX90MM ODX20MM W 1-ROW
Part # 7210CTRDUMP4Y
BDI # 22998484
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
32310J
Description
32310J TAPERED ROLLER BRG ; 50MM BOREX110MM ODX42.25MM W
Part # 32310J
BDI # 1185616
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Bore - Millimeter:
50
Bore - Inch:
1.969
Other Features:
1 Single Cone | 1 Single Cup | Standard Angle | Pressed Steel Cage
Global Part Number GPN:
654234
Precision Class:
Standard
Basic Number:
32310