BST50X100-1BDFTP4
Description
BST50X100-1BDFTP4 BALL SCREW SUPPORT BRG
Part # BST50X100-1BDFTP4
BDI # 19089699
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
BST40X90-1BDBTP4
Description
BST40X90-1BDBTP4 BALL SCREW SUPPORT BRG
Part # BST40X90-1BDBTP4
BDI # 19089698
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
7209BT1DBT/GNP4
Description
7209BT1DBT/GNP4 ANGULAR CONT BALL BRG ; 45MMX85MMX57MM
Part # 7209BT1DBT/GNP4
BDI # 1212619
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
7309T2GD2/GNP4
Description
7309T2GD2/GNP4 ANGULAR CONTACT BRG, DUPLEX (SMARTCATALOG)
Part # 7309T2GD2/GNP4
BDI # 25266594
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Nylon
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring