20R HSB PM 1.375 WRAPFLEX 0789345
Description
20R HSB PM 1.375 WRAPFLEX 0789345 ; 0789345
Part # 4500046
BDI # 18483852
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
44.958
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
2 HSB X 1.125 STL OMEGA 7300235
Description
2 HSB 1-1/8 BORE OMEGA COUPLING HUB ; 1.125
Part # 9648795
BDI # 18139623
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
23.825
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
38.1
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
5 HSB X 1.25 STL OMEGA 7300320
Description
5 HSB 1-1/4 BORE OMEGA COUPLING HUB ; 1.25
Part # 9648938
BDI # 18141147
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
69.85
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs
5 HSB X 1.625 STL OMEGA 7300330
Description
5 HSB 1-5/8 BORE OMEGA COUPLING HUB ; 1.625
Part # 9648934
BDI # 18141154
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
69.85
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs
ZA2115
Description
ZA 2115 PILLOW BLOCK ROLLER BEARING ; 1-15/16" BORE 2-1/4" BASE-CTR HGT 2-HOLE
Part # 7550950
BDI # 18146895
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
79.375
Other Features:
Double Row | Single Collar
Global Part Number GPN:
493678
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.6
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2