22209 GMEX W33
Description
22209 GMEX W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 22209 GMEX W33
BDI # 23991606
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NUP 308 EM
Description
NUP 308 EM CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NUP 308 EM
BDI # 24003302
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Outside Diameter - Millimeter:
52
Bore - Millimeter:
25
Bore - Inch:
0.984
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
32205
NU 206 EM
Description
NU 206 EM CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NU 206 EM
BDI # 23989397
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Pain Inner Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NUP 207 EM C3
Description
NUP 207 EM C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NUP 207 EM C3
BDI # 23989405
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No