Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
19.05
Other Features:
Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
36.525
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563317
Mounting Method:
Concentric Collar
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.23
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Flinger
Global Part Number GPN:
558660
Housing Style:
2 Bolt Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
144
CRFTS-PN20R RMW
Description
CRFTS-PN20R RMW FLANGE BALL BEARING ; PN GOLD
Part # 708316
BDI # 357115
Features
Inch - Metric:
Inch
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Housing Style:
2 Bolt Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
117
Number of Mounting Holes:
2
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
SFC-24T
Description
SFC-24T FLANGE CARTRIDGE BEARING UNIT ; 1-1/2" BORE 4.4" BOLT CIRCLE 4 HOLE
Part # 705466
BDI # 353377
Features
Cartridge Pilot Diameter - Inch:
3.625
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.23
Nominal Bolt Circle Diameter Round - Inch:
4.4
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Skwezloc | Has Flinger
Global Part Number GPN:
19418
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
SF-20R
Description
SF-20R FLANGE BEARING UNIT ; 1-1/4" BORE 4.7" BOLT CIRCLE 4 HOLE
Part # 700444
BDI # 353547
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
4.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Reduced Diameter Insert | Has Flinger
Global Part Number GPN:
12114
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
120