61806-2RS
Description
61806-2RS DEEP GROOVE RADIAL BALL BRG ; 5EA/PAK
Part # 61806-2RS
BDI # 1347849
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
61810-2RS
Description
61810-2RS DEEP GROOVE RADIAL BALL BRG ; 50MM ID 65MM OD 7MM WD
Part # 61810-2RS
BDI # 1347861
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
LAK1
Description
LAK1 PILLOW BLK BRG UNIT ; 1" BORE 1-5/16" BASE-CTR HGT 2 HOLE
Part # LAK1
BDI # 1363250
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.45
Other Features:
Single Row | Low Base
Global Part Number GPN:
520502
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
206KDD
Description
206KDD Z3 FS50000 DEEP GROOVE BALL BRG ; 30MM ID 62MM OD 16MM WD
Part # 206KDD Z3 FS50000
BDI # 1312064
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Conrad | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1302
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6205-2RS
Description
6205-2RS DEEP GROOVE BALL BEARING ; 25MM ID 52MM OD 15MM WD SR 2 SEALS
Part # 6205-2RS
BDI # 1424841
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing