RA107RR
Description
RA107RR + COL INSERT BRG ; 1-7/16" BORE NARROW IR 0.748" OR WID
Part # RA107RR + COL
BDI # 1425579
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.887
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
30210M-90KM1
Description
30210M-90KM1 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE METRIC 4 OD
Part # 30210M-90KM1
BDI # 1424363
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Outside Diameter - Millimeter:
90
Bore - Millimeter:
50
Other Features:
1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN:
660652
Assembly Components:
X30210M (1) | Y30210M (1)
Basic Number:
30210
Precision Class:
Standard
31594-2
Description
31594-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-3/8" BORE 1-1/8" WD
Part # 31594-70016
BDI # 1336710
Features
Component:
Cone
Width - Millimeter:
28.575
Inch - Metric:
Inch
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Global Part Number GPN:
648097
Precision Class:
Standard
Width - Inch:
1.125
Basic Number:
31594
RCJ1 NT
Description
RCJ1 NT FLANGE BRG UNIT ; 1" BORE 4" BOLT CIRCLE 4 HOLE
Part # RCJ1 NT
BDI # 1371560
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.925
Nominal Bolt Circle Diameter Round - Inch:
4
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Corrosion Resistant | With Set Screw
Global Part Number GPN:
546975
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Nickel Plated Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
101.6
SUCPLFL205-16/F
Description
SUCPLFL205-16/F FLANGE BRG UNIT ; WIDE INNER RING BALL SET SCREW
Part # SUCPLFL205-16/F
BDI # 23077473
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.1
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Standard Food Grade Grease | Wide Inner Ring
Housing Style:
2 Bolt Flange Block
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99
Number of Mounting Holes:
2