L110 1-1/4 5/16X5/32 KW
Description
L110 1-1/4 5/16X5/32 KW COUPLING HUB ; 1-1/4" BORE 3.33" HUB DIA
Part # L110-HUB-1-1/4-5/16X5/32KW
BDI # 594255
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
3.33
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.582
Coupling Type:
Jaw Coupling
L150 1-7/8 1/2X1/4 KW
Description
L150 1-7/8 1/2X1/4 KW COUPLING HUB ; 1-7/8" BORE 3-3/4" HUB DIA
Part # L150-HUB-1-7/8-1/2X1/4KW
BDI # 592753
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95.25
Coupling Type:
Jaw Coupling
L150 1-1/8 1/4X1/8 KW
Description
L150 1-1/8 1/4X1/8 KW COUPLING HUB ; 1-1/8" BORE 3-3/4" HUB DIA
Part # L150-HUB-1-1/8-1/4X1/8KW
BDI # 592742
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95.25
Coupling Type:
Jaw Coupling
L225 1-1/4 1/4X1/8 KW
Description
L225 1-1/4 1/4X1/8 KW COUPLING HUB ; 1-1/4" BORE 4-1/4" HUB DIA
Part # L225-HUB-1-1/4-1/4X1/8KW
BDI # 592801
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
55.372
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling
L190 1-3/4 3/8X3/16 KW
Description
L190 1-3/4 3/8X3/16 KW COUPLING HUB ; 1-3/4" BORE 4" HUB DIA
Part # L190-HUB-1-3/4-3/8X3/16KW
BDI # 592773
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling