3114MG125BF-F1.750
Description
3114MG125BF F1.7500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3114MG125BF-F1.750
BDI # 922256
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
3114MG125BF-F1.625
Description
3114MG125BF F1.6250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3114MG125BF-F1.625
BDI # 922255
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
3114MG125BF-F1.875
Description
3114MG125BF F1.8750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3114MG125BF-F1.875
BDI # 922257
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
3114MG68BF-F1.000
Description
3114MG68BF F1.0000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3114MG68BF-F1.0000
BDI # 922267
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Finished Bore
Belt Width - Millimeter:
68
3114MG68BF-F1.875
Description
3114MG68BF F1.8750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3114MG68BF-F1.8750
BDI # 922274
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Finished Bore
Belt Width - Millimeter:
68