H35B20F X 1
Description
H35B20F X 1 ROLLER CHAIN SPROCKET ; 3/8" P 20T HT 1" BORE
Part # 35BS20HT 1
BDI # 916254
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
With 2 Set Screw
Global Part Number GPN:
38557
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Finished Bore
35B20SS X 1 KW 2SS
Description
35B20SS X 1 KW 2SS ROLLER CHN SPROCKET ; 35 ANSI 20 TEETH 1" BORE
Part # 35B20SS X 1 KW 2SS
BDI # 24006843
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.593
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Finished Bore
H35B20F X 1 STD KW 2SS
Description
H35B20F X 1 STD KW 2SS CHAIN SPROCKET ; NO.35 20T 1IN FINISHED BORE 3/8IN PIT
Part # H35B20F X 1 STD KW 2SS
BDI # 21986629
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Finished Bore