78C13F X 1-15/16 SPLIT MILL
Description
78C13F X 1-15/16 SPLIT MILL ; POR SPROCKETS
Part # 78C13F-1RSPLITMILL
BDI # 917392
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.9
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
276.86
Mounting Method:
Finished Bore