Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Global Part Number GPN:
471298
Bushing Series:
QT
60BS20 1 7/16
Description
60BS20 1 7/16 ROLLER CHAIN SPROCKET ; 3/4" P 20T 1-7/16" BORE
Part # 60BS20 1 7/16
BDI # 622881
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
With 2 Set Screw
Global Part Number GPN:
34589
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore
1108 1 1/8
Description
1108 1 1/8 TAPERED BUSHING ; 1-1/8" BORE 1.511" OD 7/8" LTB
Part # 1108 1 1/8
BDI # 614620
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.511
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
38.379
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Keyway on ID
Global Part Number GPN:
463815
Bushing Series:
1108
MS100 1 1/8
Description
MS100 1 1/8 JAW CPLG HUB ; MS SUPER SERIES RSB
Part # MS100 1 1/8
BDI # 609613
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.531
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.287
Coupling Type:
Jaw Coupling
1308 ETN9
Description
1308 ETN9 SELF ALIGNING BALL BRG ; 40MM BORE 90MM OD 23MM IR WD
Part # 1308 ETN9
BDI # 1418525
Features
Enclosure:
Open
Outer Race Width - Millimeter:
23
Other Features:
Allowable Misalignment 3 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing