6207-2RS1/C3
Description
6207-2RS1/C3 DEEP GROOVE BALL BRG ; 35MM BORE 72MM OD 17MM WD SR 2 SEALS
Part # 6207-2RS1/C3
BDI # 1418083
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
SB 22207 W33 SS
Description
SB 22207 W33 SS SPHERICAL ROLLER BEARING ; 35MMX72MMX23MM
Part # 0307006000
BDI # 1402450
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6307LLUC3/EM
Description
6307LLUC3/EM DEEP GROOVE BALL BEARING ; 35MM ID 80MM OD 21MM W DOUBLE SEALED
Part # 6307LLUC3/EM
BDI # 1208274
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C | Electric Motor Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6007-2RS1
Description
6007-2RS1 DEEP GROOVE BALL BRG ; 35MM BORE 62MM OD 14MM WD SR 2 SEALS
Part # 6007-2RS1
BDI # 1420678
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
3207 A-2RS1/C3
Description
3207 A-2RS1/C3 ANG CONTACT BALL BRG ; 35MMX72MMX27MM
Part # 3207 A-2RS1/C3
BDI # 1250313
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258078
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)