6209LLUC3/EM
Description
6209LLUC3/EM DEEP GROOVE BALL BEARING ; 45MM ID 85MM OD 19MM W DOUBLE SEALED
Part # 6209LLUC3/EM
BDI # 1206886
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1135
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6202400
Description
1-1/2 ZN TRANTORQUE GT STEEL ; KEYLESS BUSHING 2-3/8" OD
Part # 6202400
BDI # 17282690
Features
Component:
Keyless Wrench Locking Assembly
Series:
GT
Inch - Metric:
Inch
Material:
Zinc Coated Steel
Outside Diameter - Inch:
2.375
Outside Diameter - Millimeter:
60.325
Bore - Millimeter:
38.1
Length - Millimeter:
69.85
Other Features:
Self Centering | Limited Axial Movement | With External Counter Torque Flange | 2.375 Inch Wrench Size
Length - Inch:
2.75
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
52.4
Length Thru Bore - Inch:
2.063
Outside Diameter - Millimeter:
79.375
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Global Part Number GPN:
471462
Bushing Series:
SF
5309C3
Description
5309C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 45MM ID 100MM OD 39.7MM W
Part # 5309C3
BDI # 1203855
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256992
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
38.1
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
47.625
Bore - Millimeter:
30
Bore - Inch:
1.181
Other Features:
Keyway on ID
Global Part Number GPN:
463869
Bushing Series:
1215