6205ZZC3/EM
Description
6205ZZC3/EM DEEP GROOVE BALL BEARING ; 25MM ID 52MM OD 15MM W DOUBLE SHIELDED
Part # 6205ZZC3/EM
BDI # 1206491
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Electric Motor Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
3020 1 1/2
Description
3020 1 1/2 TAPERED BUSHING ; 1-1/2" BORE 4-1/4" OD 2" LTB
Part # 3020 1 1/2
BDI # 618391
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Other Features:
Keyway on ID
Global Part Number GPN:
464060
Bushing Series:
3020
Q1 1 5/8
Description
Q1 1 5/8 SPLIT TAPER BUSHING ; 1-5/8" BORE 2-7/8" OD 2-1/2" LTB
Part # 1078971
BDI # 326517
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Global Part Number GPN:
17895
Bushing Series:
Q1
2012 32MM
Description
2012 32MM TAPERED BUSHING ; 32MM BORE 69.85MM OD 31.75MM LTB
Part # 2012 32MM
BDI # 617349
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
32
Bore - Inch:
1.26
Other Features:
Keyway on ID
Global Part Number GPN:
463972
Bushing Series:
2012
6308ZZC3/EM
Description
6308ZZC3/EM DEEP GROOVE BALL BEARING ; 40MM ID 90MM OD 23MM W DOUBLE SHIELDED
Part # 6308ZZC3/EM
BDI # 1208399
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove | Exxon Polyrex EM Prelubricant
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No