3207 A/C3
Description
3207 A/C3 ANG CONTACT BALL BRG ; 35MMX72MMX27MM
Part # 3207 A/C3
BDI # 1417216
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258073
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3210 A-2RS1/C3
Description
3210 A-2RS1/C3 ANG CONTACT BALL BRG ; 50MMX90MMX30.2MM
Part # 3210 A-2RS1/C3
BDI # 1250370
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258029
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7206 BECBY
Description
7206 BECBY ANG CONTACT BALL BRG ; 30MM BORE 62MM OD 16MM WD
Part # 7206 BECBY
BDI # 1265726
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257750
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7305 BEGAP
Description
7305 BEGAP ANG CONTACT BALL BRG ; NON-RETURNABLE 25MM BORE 62MM OD 17MM WD
Part # 7305 BEGAP
BDI # 1421984
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
257625
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7305 BEP
Description
7305 BEP ANG CONTACT BALL BRG ; 25MM BORE 62MM OD 17MM WID
Part # 7305 BEP
BDI # 1418781
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
257623
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)