2012 32MM
Description
2012 32MM TAPERED BUSHING ; 32MM BORE 69.85MM OD 31.75MM LTB
Part # 2012 32MM
BDI # 617349
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
32
Bore - Inch:
1.26
Other Features:
Keyway on ID
Global Part Number GPN:
463972
Bushing Series:
2012
6205ZZC3/EM
Description
6205ZZC3/EM DEEP GROOVE BALL BEARING ; 25MM ID 52MM OD 15MM W DOUBLE SHIELDED
Part # 6205ZZC3/EM
BDI # 1206491
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Electric Motor Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
61906-2RZ
Description
61906-2RZ DEEP GROOVE BALL BRG ; NON-RETURNABLE 30MMX47MMX9MM SR
Part # 61906-2RZ
BDI # 1418818
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262941
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6308ZZC3/EM
Description
6308ZZC3/EM DEEP GROOVE BALL BEARING ; 40MM ID 90MM OD 23MM W DOUBLE SHIELDED
Part # 6308ZZC3/EM
BDI # 1208399
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove | Exxon Polyrex EM Prelubricant
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
32008XM 90KM1
Description
32008XM-90KM1 TAPERED ROLLER BRG ASSY ; 40MM BORE 68MM OD
Part # 32008XM-90KM1
BDI # 1336816
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Outside Diameter - Millimeter:
68
Bore - Millimeter:
40
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
660660
Assembly Components:
X32008XM (1) | Y32008XM (1)
Basic Number:
32008
Precision Class:
Standard