6207-2RS1/C3
Description
6207-2RS1/C3 DEEP GROOVE BALL BRG ; 35MM BORE 72MM OD 17MM WD SR 2 SEALS
Part # 6207-2RS1/C3
BDI # 1418083
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
RLS 8-2RS1
Description
RLS 8-2RS1 DEEP GROOVE BALL BRG ; NON-RETURNABLE 1" BORE 2-1/4" OD 5/8" WD
Part # RLS 8-2RS1
BDI # 1419916
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.875
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262982
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
5309CZZ
Description
MRC.5309CZZ ANG CONTACT BALL BRG ; NON-RETURNABLE 45MMB 100MMOD 39.7MMWD DR
Part # MRC.5309CZZ
BDI # 662999
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256391
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3206 A-2RS1
Description
3206 A-2RS1 ANG CONTACT BALL BRG ; 30MMX62MMX23.8MM
Part # 3206 A-2RS1
BDI # 1250296
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258097
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6208 2RSJEM
Description
6208 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 40MM BORE 80MM OD 18MM WD
Part # 6208 2RSJEM
BDI # 1267694
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2366
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No