6207-2RS1/C3
Description
6207-2RS1/C3 DEEP GROOVE BALL BRG ; 35MM BORE 72MM OD 17MM WD SR 2 SEALS
Part # 6207-2RS1/C3
BDI # 1418083
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove | With Snap Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6009-Z/C3
Description
6009-Z/C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE
Part # 6009-Z/C3
BDI # 1421127
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
310MFF
Description
MRC.310MFF DEEP GROOVE BALL BRG ; NON-RETURNABLE 50MM BORE 110MMOD 27MM WD
Part # MRC.310MFF
BDI # 662524
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
27
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
4390
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6308 JEM
Description
6308 JEM DEEP GROOVE BALL BRG ; NON-RETURNABLE SR 40MMIDX90MMODX23MM WD
Part # 6308 JEM
BDI # 21480098
Features
Enclosure:
Open
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No