L190 1-3/4 3/8X3/16 KW
Description
L190 1-3/4 3/8X3/16 KW COUPLING HUB ; 1-3/4" BORE 4" HUB DIA
Part # L190-HUB-1-3/4-3/8X3/16KW
BDI # 592773
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling