7206
Description
7206 ANGULAR CONTACT BALL BEARING ; 30MM ID 62MM OD 16MM W OPEN
Part # 7206
BDI # 1212417
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
7006
Description
7006 ANGULAR CONTACT BALL BEARING ; 30MM ID 55MM OD 13MM W OPEN
Part # 7006
BDI # 1210289
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
7208WN SU
Description
7208WN SU ANGULAR CONTACT BALL BRG ; 40MM ID 80MM OD 18MM WD
Part # 7208WN SU
BDI # 1350374
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254886
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
B7207-E-T-P4S-UL
Description
B7207-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B7207-E-T-P4S-UL
BDI # 1412332
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
7209-B-XL-TVP-UO
Description
7209-B-XL-TVP-UO X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 45MM X 85MM
Part # 7209-B-XL-TVP-UO
BDI # 1151724
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235476
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)