3205 A-2RS1
Description
3205 A-2RS1 ANG CONTACT BALL BRG ; 25MMX52MMX20.6MM
Part # 3205 A-2RS1
BDI # 1414444
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258105
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6005-2RSH
Description
6005-2RSH DEEP GROOVE BALL BRG ; 25MM BORE 47MM OD 12MM WD SR 2 SEALS
Part # 6005-2RSH
BDI # 1417432
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
63008-2RS1
Description
63008-2RS1 DEEP GROOVE BALL BRG ; 40MM BORE 68MM OD 21MM WD
Part # 63008-2RS1
BDI # 1419026
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262976
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6205 2RSJEM
Description
6205 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE SR 25MMX52MMX15MM 2 SEALS
Part # 6205 2RSJEM
BDI # 21480033
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2822
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
2207 E-2RS1TN9
Description
2207 E-2RS1TN9 SELF ALIGNING BALL BRG ; 35MM BORE 72MM OD 23MM IR WD
Part # 2207 E-2RS1TN9
BDI # 1420292
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing