80BS24 1 15/16
Description
80BS24 1 15/16 ROLLER CHAIN SPROCKET ; 1" P 24T 1-15/16" BORE
Part # 80BS24 1 15/16
BDI # 624735
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
With 2 Set Screw
Global Part Number GPN:
35403
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Finished Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Bore - Millimeter:
25.4
Other Features:
Arm Style
Global Part Number GPN:
582365
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
40BS48 1
Description
40BS48 1 ROLLER CHAIN SPROCKET ; 1/2" P 48T 1" BORE
Part # 40BS48 1
BDI # 619962
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
With 2 Set Screw
Global Part Number GPN:
33107
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Finished Bore
80B26H 1-15/16 KW1/2X1/4 2SS
Description
80B26H 1-15/16 KW1/2X1/4 2SS SPROCKET ; 26 TEETH 8.84" OUTSIDE DIA
Part # 80B26H 1-15/16 KW1/2X1/4 2SS
BDI # 21552639
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Finished Bore
80B27H 1-15/16 KW1/2X1/4 2SS
Description
80B27H 1-15/16 KW1/2X1/4 2SS SPROCKET ; 27 TEETH 9.16" OUTSIDE DIA
Part # 80B27H 1-15/16 KW1/2X1/4 2SS
BDI # 21552640
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.156
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Finished Bore