6309ZZC3
Description
6309ZZC3 DEEP GROOVE BALL BRG ; 45MM BOREX100MM ODX25MM W 1-ROW
Part # 6309ZZC3
BDI # 1413007
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5773
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6306ZZC3
Description
6306ZZC3 DEEP GROOVE BALL BRG ; 30MM DIA BORE 72MM OD 19MM W SGL ROW
Part # 6306ZZC3
BDI # 1412993
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5816
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6308VVC3
Description
6308VVC3 DEEP GROOVE BALL BRG ; 40MM BOREX90MM ODX23MM W 1-ROW
Part # 6308VVC3
BDI # 1186787
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5784
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6008-2RSR-L038-C3
Description
6008-2RSR-L038-C3 DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6008-2RSR-L038-C3
BDI # 1410967
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3571
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6308-C3
Description
6308-C3 DEEP GROOVE BALL BEARING ; SGL ROW 40MM B X 90MM OD X 23MM W
Part # 6308-C3
BDI # 1150741
Features
Enclosure:
Open
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3575
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No