Features
Bearing Type:
Ball Bearing
Flange Outside Diameter - Millimeter:
104.775
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Flange Outside Diameter - Inch:
4.125
Outside Diameter - Millimeter:
73.025
Length - Millimeter:
63.5
Other Features:
With Cap Screw - Stud Bolt - Nut
Length - Inch:
2.5
Bushing Series:
Q1
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
21
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
56.3
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
6207DDUC3
Description
6207DDUC3 DEEP GROOVE BALL BRG ; 35MM BOREX72MM ODX17MM W 1-ROW
Part # 6207DDUC3
BDI # 1412901
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5960
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Low Temperature
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
49.276
Length Thru Bore - Inch:
1.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Keyway on ID and Key on OD | Optional Steel - Stainless Steel
Bushing Series:
P1