3776-2
Description
3776-20024 TAPERED ROLLER BEARING CONE ; PRECISION 1.771" BORE 1.193" WD
Part # 3776-20024
BDI # 1338556
Features
Component:
Cone
Width - Millimeter:
30.302
Inch - Metric:
Inch
Bore - Millimeter:
44.983
Bore - Inch:
1.771
Global Part Number GPN:
647199
Precision Class:
Standard
Width - Inch:
1.193
Basic Number:
3776
MSF-20
Description
MSF-20 FLANGE BLOCK BEARING UNIT ; 1-1/4" BORE 5.1" BOLT CIRCLE 4 HOLE
Part # 701944
BDI # 347643
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | Has Flinger
Global Part Number GPN:
12289
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
30.2
Other Features:
Single Row | Corrosion Resistant
Global Part Number GPN:
521890
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.1
Housing Material:
Polymer
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
25.4
Bore - Inch:
1
Global Part Number GPN:
17835
Bushing Series:
H
VTWS-216
Description
VTWS-216 TAKE-UP BEARING UNIT ; 1" BORE 17/32" SLOT WID
Part # 767626
BDI # 311587
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.531
Slot to Slot Distance - Millimeter:
76.2
Other Features:
Single Row | Normal Duty | Wide Slot | Single Lip Contact Seal | Temperature Range From -20 To 200 Degree F
Global Part Number GPN:
23504
Housing Style:
Unit Only
Rolling Element:
Ball Bearing