Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Global Part Number GPN:
461404
Bushing Series:
3525
ML150 1 3/4
Description
ML150 1 3/4 JAW CPLG HUB ; 1-3/4" BORE 3-3/4" HUB DIA
Part # ML150 1 3/4
BDI # 609446
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95.25
Coupling Type:
Jaw Coupling
7308 BECBP
Description
7308 BECBP ANG CONTACT BALL BRG ; 40MM BORE 90MM OD 23MM WD
Part # 7308 BECBP
BDI # 1420693
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257605
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
ML110 1 1/2
Description
ML110 1 1/2 JAW CPLG HUB ; 1-1/2" BORE 3-5/16" HUB DIA
Part # ML110 1 1/2
BDI # 609415
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.313
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.15
Coupling Type:
Jaw Coupling
40BS12 1
Description
40BS12 1 ROLLER CHAIN SPROCKET ; 1/2" P 12T 1" BORE
Part # 40BS12 1
BDI # 619515
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
With 2 Set Screw
Global Part Number GPN:
33042
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Finished Bore